ALL THREADED ROD, 5/8"-11 THREAD, 120" LEN, SSL 304

Item #: 0984972

Cat #: ATR, 5/8X120 SS4

UPC: 781011934828

$ 59.49 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod, 120" H x 0.625" D, Steel, 2160 Lbs load cap, 11" thread length

Overview

Eaton B-Line series all threaded rod, 120" H x 0.625" D, Steel, 2160 Lbs load cap, 11" thread length

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 781011934828, ATR, 5/8X120 SS4, BLIATR58X120SS4

Specifications

Diameter: 5/8 in
Material: Stainless Steel
Length: 10 ft
Finish: Plain
Diameter: 5/8 in
Length: 10 ft
Material: Stainless Steel
Finish: Plain