Rigid Strut Strap, 1", Pre-Assembled, HDG/SS6

Item #: 0984963

Cat #: B2010PAHDGW/SS6

UPC: 781011928452

$ 12.36 EA
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, 1 Inch, Pre-Assembled, Stainless Steel, Includes Combination Recess Hex Head Machine Screw and Square Nut.

Overview

Rigid Strut Strap, 1 Inch, Pre-Assembled, Stainless Steel, Includes Combination Recess Hex Head Machine Screw and Square Nut.
Also known as: 781011928452, B2010PAHDGW/SS6, BLIB2010PAHDGWSS6

Specifications

Diameter: 1 in
Material: Stainless Steel
Mounting: Channel
Diameter: 1 in
Mounting: Channel
Material: Stainless Steel