ALL THREADED ROD, 1/4"-20 THREAD, 144" LEN, SSL 304

Item #: 0984914

Cat #: ATR, 1/4X144 SS4

UPC: 781011878856

$ 14.88 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod, 144" H x 0.25" D, Steel, 240 Lbs load cap, 20" thread length

Overview

Eaton B-Line series all threaded rod, 144" H x 0.25" D, Steel, 240 Lbs load cap, 20" thread length

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 781011878856, ATR, 1/4X144 SS4, BLIATR14X144SS4

Specifications

Diameter: 1/4 in
Material: Stainless Steel
Length: 12 ft
Finish: Plain
Diameter: 1/4 in
Length: 12 ft
Material: Stainless Steel
Finish: Plain