SGL CHNL BRKT, 18", SSL 304

Item #: 0984736

Cat #: B409-18SS4

UPC: 781011863685

$ 517.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut fittings and accessories, 4.62" Height, 18" Length, 1.62" Width, 3.47lbs, Steel, Single channel bracket, Uniform load capacity 640 lbs, Stainless steel type 304

Overview

Eaton B-Line series strut fittings and accessories, 4.62" Height, 18" Length, 1.62" Width, 3.47lbs, Steel, Single channel bracket, Uniform load capacity 640 lbs, Stainless steel type 304

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011863685, B409-18SS4, BLIB40918SS4

Specifications

No Specifications Available