TWO HOLE CORNER AGL, SSL 304

Item #: 0984733

Cat #: B360SS4

UPC: 781011862787

$ 66.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut fittings and accessories, 1.87" Height, 3.5" Length, 1.62" Width, .53lbs, Steel, Two hole corner angle, Stainless steel type 304

Overview

Eaton B-Line series strut fittings and accessories, 1.87" Height, 3.5" Length, 1.62" Width, .53lbs, Steel, Two hole corner angle, Stainless steel type 304

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011862787, B360SS4, BLIB360SS4

Specifications

No Specifications Available