
EIGHT HOLE DBL CORNER GUSSETTED CONNECTION, SSL 304
Item #: 0984731
Cat #: B362SS4
UPC: 781011862718
$ 473.55 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series strut fittings and accessories, 4" Height, 4" Length, 1.62" Width, 2.26lbs, Steel, Eight hole double corner gussetted connection, Stainless steel type 304
Overview
Eaton B-Line series strut fittings and accessories, 4" Height, 4" Length, 1.62" Width, 2.26lbs, Steel, Eight hole double corner gussetted connection, Stainless steel type 304
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011862718, B362SS4, BLIB362SS4
Specifications
No Specifications Available