B312 Series Retaining Strap, 15" Flange Width, Steel/HDG Finish

Item #: 0984722

Cat #: B312-15HDG

UPC: 781011862107

$ 30.79 EA
Company wide:
0 in stock
Documents & Guides
B312 Series Retaining Strap, 15 Inch Flange Width, Steel/Hot Dipped galvanized Finish, For Use With B303 - B309 and B321 Series Beam Clamps

Overview

B312 Series Retaining Strap, 15 Inch Flange Width, Steel/Hot Dipped galvanized Finish, For Use With B303 - B309 and B321 Series Beam Clamps

Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.

Also known as: 781011862107, B312-15HDG, BLIB31215HDG

Specifications

Length: 15 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 15 in
Finish: Hot Dipped Galvanized
Material: Steel