
Beam Clamp, 1/2"-13, 7/8" Maximum Flange, Stainless Steel
Item #: 0984719
Cat #: B307SS4
UPC: 781011862022
$ 179.69 EA
Company wide:
0
in stock
Documents & Guides
Beam Clamp, 1/2"-13 Threaded Rod/Set Screw Size, 7/8 Inch Maximum Flange, Stainless Steel 304, Safety Factor 5, 1100 lb Rated
Overview
Beam Clamp, 1/2"-13 Threaded Rod/Set Screw Size, 7/8 Inch Maximum Flange, Stainless Steel 304, Safety Factor 5, 1100 lb Rated
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Also known as: 781011862022, B307SS4, BLIB307SS4
Specifications
| Diameter: | 7/8 in |
| Size: | 1/2-13 |
| Material: | Stainless Steel 304 |
| Diameter: | 7/8 in |
| Material: | Stainless Steel 304 |
| Size: | 1/2-13 |