TWO HOLE CORNER AGL, SSL 316

Item #: 0984690

Cat #: B230SS6

UPC: 781011859794

$ 82.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut fittings and accessories, 2.06" Height, 1.87" Length, 1.62" Width, .37lbs, Steel, Two hole corner angle, 90 deg, Stainless steel type 316

Overview

Eaton B-Line series strut fittings and accessories, 2.06" Height, 1.87" Length, 1.62" Width, .37lbs, Steel, Two hole corner angle, 90 deg, Stainless steel type 316

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011859794, B230SS6, BLIB230SS6

Specifications

No Specifications Available