HINGE SCREW COVER

Item #: 0984630

Cat #: 4445 HSLSIDE

UPC: 782051480221

$ 156.67 EA
Company wide:
0 in stock
Documents & Guides
HINGE SCREW COVER WIREWAY 45-ELBOW 4X4

Overview

HINGE SCREW COVER WIREWAY 45-ELBOW 4X4
Also known as: 782051480221, 4445 HSLSIDE, CIR4445HSLSIDE

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in