SPRING NUT, METRIC, M6 X 1, 1/4" NUT, YZ

Item #: 0984179

Cat #: BMS-6SYZN

UPC: 781011849221

$ 14.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series spring nut, 0.85" H x 1.8750" L x 1.3750" W, Steel material, Yellow zinc chromate, M6 x 1" bolt size, Spring nut

Overview

Eaton B-Line series spring nut, 0.85" H x 1.8750" L x 1.3750" W, Steel material, Yellow zinc chromate, M6 x 1" bolt size, Spring nut

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 781011849221, BMS-6SYZN, BLIBMS6SYZN

Specifications

Material: Steel
Color: Yellow
Material: Steel
Color: Yellow