Deep Strut - Back to Back, Holes, Steel, Green, 1-5/8" x 13/16" x 20'

Item #: 0984171

Cat #: B54SHA-120GRN

UPC: 781011845568

$ 45.85 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back to Back - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 20'

Overview

Deep Strut - Back to Back - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 20'
Also known as: 781011845568, B54SHA-120GRN, BLIB54SHA120GRN

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in