B-LINE B52SHA-120HDG Deep Strut, 13/16

Item #: 0984169

Cat #: B52SHA-120HDG

UPC: 781011845117

$ 92.45 FT
Company wide:
0 in stock
Documents & Guides
BLI B52SHA-120HDG Deep Strut 13/

Overview

BLI B52SHA-120HDG Deep Strut 13/
Also known as: 781011845117, B52SHA-120HDG, BLIB52SHA120HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in