Deep Strut - Back To Back, Slots, Stainless Steel 304, 1-5/8" x 3-1/4" x 10'

Item #: 0984159

Cat #: B22SHA-120SS4

UPC: 781011841539

$ 63.93 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back To Back, Slots, Stainless Steel 304, 1-5/8" x 3-1/4" x 10'

Overview

Deep Strut - Back To Back, Slots, Stainless Steel 304, 1-5/8" x 3-1/4" x 10'

When it comes to demanding commercial and industrial construction, Eaton’s B-Line series strut systems stand as the industry standard for modular bolted framing and structural support. Engineered to eliminate the need for time-consuming welding or field drilling, this highly adaptable system provides design engineers, contractors, and installers with a reliable backbone for complex electrical, mechanical, and data communication infrastructure.

Also known as: 781011841539, B22SHA-120SS4, BLIB22SHA120SS4

Specifications

Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Material: Stainless Steel 304
Length: 10 ft
Height: 3 1/4 in
Width: 1-5/8 in
Material: Stainless Steel 304