Shallow Strut - Solid, Steel, Pre-Galvanized, 13/16" x 13/16" x 10'

Item #: 0984148

Cat #: B62-120GLV

UPC: 781011813116

$ 22.81 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Solid, Steel, Pre-Galvanized, 13/16" x 13/16" x 10'

Overview

Shallow Strut - Solid, Steel, Pre-Galvanized, 13/16" x 13/16" x 10'
Also known as: 781011813116, B62-120GLV, BLIB62120GLV

Specifications

Width: 13/16 in
Height: 13/16 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Width: 13/16 in
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft