FOUR HOLE 90 DEG CORNER AGL, FIBERGLASS

Item #: 0984143

Cat #: BFV104

UPC: 781011811815

$ 55.14 EA
Company wide:
6 in stock
Documents & Guides
Eaton B-Line series corner angle, 4.1250" H x 3.5" L x 1.62" W, Steel

Overview

Eaton B-Line series corner angle, 4.1250" H x 3.5" L x 1.62" W, Steel

When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.

Also known as: 781011811815, BFV104, BLIBFV104

Specifications

Material: Fiberglass
Mounting: 4-Hole
Material: Fiberglass
Mounting: 4-Hole