SLOTTED AGL, 14 GA, 1 5/8" X 2 3/8", 144" (12 FT), ZN

Item #: 0984126

Cat #: SA276ZN144

UPC: 781011800291

$ 23.12 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series slotted angle, 1.6" height, 144" length, 2.3" width, Steel Struts, Green, Zinc, 14 gauge, Strut, strut and fittings, Beam loading

Overview

Eaton B-Line series slotted angle, 1.6" height, 144" length, 2.3" width, Steel Struts, Green, Zinc, 14 gauge, Strut, strut and fittings, Beam loading

Eaton's B-Line series slotted angle is roll formed from high strength steel strips with a unique patter of horizontal and vertical slots for easy assembly, disassembly and re-assembly as needed. System is ideal for a variety of applications, such as shelving, racks and mechanical supports.

Also known as: 781011800291, SA276ZN144, BLISA276ZN144

Specifications

Length: 12 ft
Material: Steel
Length: 12 ft
Material: Steel