SLOTTED AGL, 14 GA, 1 5/8" X 1 5/8", 120", GR

Item #: 0984121

Cat #: SA158GRN120

UPC: 781011800109

$ 20.30 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series slotted angle, 1.6" height, 120" length, 1.6" width, Steel Struts, Green, Dura green, 300 lbs, 14 gauge, Strut, strut and fittings

Overview

Eaton B-Line series slotted angle, 1.6" height, 120" length, 1.6" width, Steel Struts, Green, Dura green, 300 lbs, 14 gauge, Strut, strut and fittings

Eaton's B-Line series slotted angle is roll formed from high strength steel strips with a unique patter of horizontal and vertical slots for easy assembly, disassembly and re-assembly as needed. System is ideal for a variety of applications, such as shelving, racks and mechanical supports.

Also known as: 781011800109, SA158GRN120, BLISA158GRN120

Specifications

Material: Steel
Length: 10 ft
Finish: Green Painted
Material: Steel
Finish: Green Painted
Length: 10 ft