
ONE HOLE DBL TUBING STRAP, 1/2" & 1/2", ZN PLTD
Item #: 0984104
Cat #: B2352ZN
UPC: 781011766061
$ 9.46 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series tubing clamp and pipe guide, 0.0620" H x 2.3750" L x 0.81" W, Steel, 0.5" max pipe size, 9/32" bolt/pin size
Overview
Eaton B-Line series tubing clamp and pipe guide, 0.0620" H x 2.3750" L x 0.81" W, Steel, 0.5" max pipe size, 9/32" bolt/pin size
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Also known as: 781011766061, B2352ZN, BLIB2352ZN
Specifications
| Diameter: | 1/2 in |
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 1/2 in |
| Material: | Steel |
| Mounting: | 1-Hole |