Tubing Strap, 1-Hole, Size: 1/4", Material: Steel/Zinc

Item #: 0984092

Cat #: B2308ZN

UPC: 781011764005

$ 9.73 EA
Company wide:
0 in stock
Documents & Guides
Tubing Strap, 1-Hole, Size: 1/4 Inch, Material/Finish: Steel/Zinc

Overview

Tubing Strap, 1-Hole, Size: 1/4 Inch, Material/Finish: Steel/Zinc
Also known as: 781011764005, B2308ZN, BLIB2308ZN

Specifications

Diameter: 1/4 in
Material: Steel
Finish: Zinc
Diameter: 1/4 in
Finish: Zinc
Material: Steel