1/2"-ONE HOLE RIGID CONDUIT/PIPE STRAP, 1/2", ZN PLTD

Item #: 0984083

Cat #: B2302-1/2ZN

UPC: 781011760908

$ 1.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series one hole rigid conduit/pipe strap, 0.05" H x 0.5" D, Steel, Electro-plated

Overview

Eaton B-Line series one hole rigid conduit/pipe strap, 0.05" H x 0.5" D, Steel, Electro-plated

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011760908, B2302-1/2ZN, BLIB230212ZN

Specifications

Diameter: 1/2 in
Mounting: 1-Hole
Material: Steel
Diameter: 1/2 in
Material: Steel
Mounting: 1-Hole