3/8"-ONE HOLE RIGID CONDUIT/PIPE STRAP, 3/8", ZN PLTD

Item #: 0984082

Cat #: B2302-3/8ZN

UPC: 781011760809

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series one hole rigid conduit/pipe strap, 0.05" H x 0.375" D, Steel, Electro-plated

Overview

Eaton B-Line series one hole rigid conduit/pipe strap, 0.05" H x 0.375" D, Steel, Electro-plated

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011760809, B2302-3/8ZN, BLIB230238ZN

Specifications

Mounting: 1-Hole
Diameter: 3/8 in
Material: Steel
Mounting: 1-Hole
Material: Steel
Diameter: 3/8 in