ONE HOLE EMT STRAP, 3/4", ZN PLTD

Item #: 0984076

Cat #: B2301-3/4ZN

UPC: 781011760205

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series one hole EMT strap, 0.05" H x 0.75" D, Steel, Electro-plated, 9/32" bolt/pin size

Overview

Eaton B-Line series one hole EMT strap, 0.05" H x 0.75" D, Steel, Electro-plated, 9/32" bolt/pin size

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011760205, B2301-3/4ZN, BLIB230134ZN

Specifications

Diameter: 3/4 in
Material: Low Carbon Steel
Diameter: 3/4 in
Material: Low Carbon Steel