Clevis Hanger, 6", Steel With DURA-GREEN Finish

Item #: 0984072

Cat #: B3100-6GRN

UPC: 781011743925

$ 75.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 6 Inch Diameter,1.250 x 8.851 x 7.375, 6 Inch Maximum Pipe Size, Steel With DURA-GREEN Finish

Overview

Clevis Hanger, 6 Inch Diameter,1.250 x 8.851 x 7.375, 6 Inch Maximum Pipe Size, Steel With DURA-GREEN Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011743925, B3100-6GRN, BLIB31006GRN

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Color: Green
Material: Steel
Diameter: 6 in
Finish: DURA-GREEN
Color: Green
Diameter: 6 in
Material: Steel
Finish: DURA-GREEN