FDX Device Box, 1-Gang, 1", PVC Coated Steel

Item #: 0982281
Cat #: PRFDX3
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
FDX Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Overview

FDX Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 2.69 Inch, Material: PVC Coated Steel.
Also known as: PRFDX3, RRYPRFDX3

Specifications

Diameter: 1 in
Color: Black
Gangs: 1
Material: PVC Coated Steel
Diameter: 1 in
Gangs: 1
Color: Black
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)