ALL THREADED ROD, 3/4"-10 THREAD, 120" LEN, ZN PLTD

Item #: 0981858

Cat #: ATR, 3/4X120 ZN

UPC: 781011690656

$ 12.62 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut channel, nuts, all threaded rod, 120" Height, .75" Diameter, 3230 lb, Steel , Used with (SC3228) hanger rod stiffener , All threaded rod - 120" (3.05m) lengths, Electro-plated zinc, 10" Thread length

Overview

Eaton B-Line series strut channel, nuts, all threaded rod, 120" Height, .75" Diameter, 3230 lb, Steel , Used with (SC3228) hanger rod stiffener , All threaded rod - 120" (3.05m) lengths, Electro-plated zinc, 10" Thread length

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 781011690656, ATR, 3/4X120 ZN, BLIATR34X120ZN

Specifications

Diameter: 3/4 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 3/4 in
Length: 10 ft
Material: Steel
Finish: Zinc