Threaded Rod, 3/8" x 10', Zinc Plated Steel

Item #: 0981842

Cat #: ATR-3/8X120-YZN

UPC: 781011690328

$ 3.38 FT
Company wide:
0 in stock
Documents & Guides
All Threaded Rod, 3/8 Inch x 10 Foot, Zinc Plated Steel

Overview

All Threaded Rod, 3/8 Inch x 10 Foot, Zinc Plated Steel

All thread rod (ATR) is a common, readily available fastener that is used in multiple construction applications. Rods are continuously threaded from one end to the other and are frequently referred to as fully threaded rods, redi rod, TFL rod (Thread Full Length), and a variety of other names and acronyms. Rods are typically stocked and sold in 3′, 6’, 10’ and 12’ lengths, or they can be chopped to a specific length. All thread rod that is cut to shorter lengths are often referred to as studs or fully threaded studs.

Also known as: 781011690328, ATR-3/8X120-YZN, BLIATR38X120YZN

Specifications

Diameter: 3/8 in
Material: Steel
Length: 10 ft
Finish: Zinc Plated
Diameter: 3/8 in
Length: 10 ft
Material: Steel
Finish: Zinc Plated