ALL THREADED ROD, 5/16"-18 THREAD, 120" LEN, ZN PLTD

Item #: 0981839

Cat #: ATR, 5/16X120 ZN

UPC: 781011690250

$ 2.40 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series all threaded rod, 120" H x 0.32" D, Steel, 400 Lbs load cap, 18" thread length

Overview

Eaton B-Line series all threaded rod, 120" H x 0.32" D, Steel, 400 Lbs load cap, 18" thread length

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 781011690250, ATR, 5/16X120 ZN, BLIATR516X120ZN

Specifications

Diameter: 5/16 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 5/16 in
Length: 10 ft
Material: Steel
Finish: Zinc