B-LINE B1564S Conduit Strut Clamp, 4" Pipe

Item #: 0981794

Cat #: B1564S

UPC: 781011632151

$ 32.81 EA
Company wide:
2 in stock
Documents & Guides
BLI B1564S Conduit Strut Clamp, For 4" Pipe

Overview

BLI B1564S Conduit Strut Clamp, For 4" Pipe
Also known as: 781011632151, B1564S, BLIB1564S

Specifications

Material: Low Carbon Steel
Mounting: Channel
Material: Low Carbon Steel
Mounting: Channel