5.5W CFC/LED/30K/CL/120V

Item #: 0981789

Cat #: S9963

UPC: 045923099632

Company wide:
0 in stock
Documents & Guides
5.5 Watt CA11 LED; Clear; Candelabra base; 3000K; 500 Lumens; 120 Volt

Overview

5.5 Watt CA11 LED; Clear; Candelabra base; 3000K; 500 Lumens; 120 Volt
Also known as: 045923099632, S9963, SATS9963

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 5.500
Dimmable: Yes
Lumens: 500
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)