STD PIPE STRAP, 8", SSL 304

Item #: 0981788

Cat #: B2400-8SS4

UPC: 781011631222

$ 294.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe straps, 8" height, 11.96" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 8, .56

Overview

Eaton B-Line series pipe straps, 8" height, 11.96" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 8, .56

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011631222, B2400-8SS4, BLIB24008SS4

Specifications

No Specifications Available