Rigid 2-Hole Strap 5"

Item #: 0981786

Cat #: B2400-5HDG

UPC: 781011631048

$ 129.78 EA
Company wide:
0 in stock
Documents & Guides
5 Inch Strap, 2-Hole, Material: Zinc Plated Steel. For use with: Rigid, IMC.

Overview

5 Inch Strap, 2-Hole, Material: Zinc Plated Steel. For use with: Rigid, IMC.

Two hole straps are used to secure cables, tubing, pipe to a surface. They are zinc plated steel (after fabrication) and inverted rib for strength.

Also known as: 781011631048, B2400-5HDG, BLIB24005HDG

Specifications

Diameter: 5 in
Material: Steel
Finish: Zinc
Diameter: 5 in
Finish: Zinc
Material: Steel