STD PIPE STRAP, 5", ZN PLTD

Item #: 0981785

Cat #: B2400-5ZN

UPC: 781011631031

$ 81.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series standard pipe clamp, 5" H x 8.87" L x 1.62" W, Steel, Electro-plated, 5" max pipe size, .56" bolt/pin size

Overview

Eaton B-Line series standard pipe clamp, 5" H x 8.87" L x 1.62" W, Steel, Electro-plated, 5" max pipe size, .56" bolt/pin size

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011631031, B2400-5ZN, BLIB24005ZN

Specifications

Diameter: 5 in
Material: Steel
Diameter: 5 in
Material: Steel