STD PIPE STRAP, 3 1/2", ZN PLTD

Item #: 0981784

Cat #: B2400-31/2ZN

UPC: 781011630836

$ 55.17 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series standard pipe clamp, 3.5" H x 7.28" L x 1.62" W, Steel, Electro-plated, 3.5" max pipe size, .43" bolt/pin size

Overview

Eaton B-Line series standard pipe clamp, 3.5" H x 7.28" L x 1.62" W, Steel, Electro-plated, 3.5" max pipe size, .43" bolt/pin size

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011630836, B2400-31/2ZN, BLIB2400312ZN

Specifications

Material: Steel
Material: Steel