Sustainable

6" Round Surface Mount Downlight, 40K

Item #: 0981714
Cat #: SMD6R6940WHDM
UPC: 080083767571
$ 33.18 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 4000K, Direct Mount

Overview

6 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 4000K, Direct Mount
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD6-DM (6” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.
Also known as: 080083767571, SMD6R6940WHDM, HALSMD6R6940WHDM

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Lumens: 790
Diameter: 6 in
Light Technology: LED
Wattage: 10
Volts AC: 120
Lumens: 790
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)