Sustainable

6" Round Surface Mount Downlight, 35K

Item #: 0981674
Cat #: SMD6R6935WHDM
UPC: 080083767335
$ 33.18 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 3500K, Direct Mount

Overview

6 Inch Round Surface Mount Downlight, 600 Lumens, 90CRI, 3500K, Direct Mount
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD6-DM (6” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.
Also known as: 080083767335, SMD6R6935WHDM, HALSMD6R6935WHDM

Specifications

Wattage: 10
Volts AC: 120
Lumens: 740
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 10
Lumens: 740
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)