Conduit Clamp, Size: 6", Material: Steel/Zinc

Item #: 0981610

Cat #: B2020ZN

UPC: 781011611330

$ 9.03 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp, Size: 6", Material/Finish: Steel/Zinc

Overview

Conduit Clamp, Size: 6", Material/Finish: Steel/Zinc
Also known as: 781011611330, B2020ZN, BLIB2020ZN

Specifications

Mounting: Channel
Mounting: Channel