2"-MULTI-GRIP PIPE CLAMP, TH"WALL, IMC, RIGID, 2", HD GLV

Item #: 0981560

Cat #: B2213HDG

UPC: 781011604691

$ 13.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut pipe clamps and accessories, .0994" height, 4" length, 1.25" width, 600 lbs, Steel, Include combination recess hex head machine screw, Pipe clamp for thinwall, Hot-dipped galvanized

Overview

Eaton B-Line series strut pipe clamps and accessories, .0994" height, 4" length, 1.25" width, 600 lbs, Steel, Include combination recess hex head machine screw, Pipe clamp for thinwall, Hot-dipped galvanized

B-Line series pipe clamps to support conduit and pipes in electrical, datacomm, mechanical, plumbing, heating, air conditioning, and refrigeration in commercial, industrial and utility applications.

Also known as: 781011604691, B2213HDG, BLIB2213HDG

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in