VIBRACLAMP, COPPER & OD, 1 5/8", ZN PLTD

Item #: 0981503

Cat #: BVT162YZN

UPC: 781011580506

$ 22.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3" H x 2.2" L x 1.25" W, Yellow zinc chromate, 800 Lbs load cap

Overview

Eaton B-Line series Vibra-Clamp vibration and cushion clamp, 3" H x 2.2" L x 1.25" W, Yellow zinc chromate, 800 Lbs load cap

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011580506, BVT162YZN, BLIBVT162YZN

Specifications

Material: Low Carbon Steel
Mounting: Channel
Color: Yellow
Material: Low Carbon Steel
Color: Yellow
Mounting: Channel