Cable Tray Bracket, 18"

Item #: 0981485

Cat #: B494-18HDG

UPC: 781011577148

$ 460.85 EA
Company wide:
0 in stock

Overview

18" Length

B-Line Channel Bracket, Braced Single, 1000 lb, 2 Holes, 18 in Length, 1-5/8 in Width, 8-3/4 in Depth, 1/4 in Thickness, 9/16 in, Steel Strip, Hot Dipped Galvanized

Also known as: 781011577148, B494-18HDG, BLIB49418HDG

Specifications

Material: Steel
Length: 18 in
Material: Steel
Length: 18 in