Straight Strut Joiner, 3-1/4 x 1-5/8", Steel/Zinc

Item #: 0981437

Cat #: B766-11ZN

UPC: 781011574406

$ 123.62 EA
Company wide:
0 in stock
Documents & Guides
Straight Strut Joiner, 3-1/4 x 1-5/8 Inch, Steel With Zinc Finish, Includes 2 Cam Screws

Overview

Straight Strut Joiner, 3-1/4 x 1-5/8 Inch, Steel With Zinc Finish, Includes 2 Cam Screws

Eaton's B-Line series electrical accessories are designed for surface metal raceway, lighting and cable support.

Also known as: 781011574406, B766-11ZN, BLIB76611ZN

Specifications

Length: 3 1/4 in
Material: Steel
Weight: 9.41 lbs
Finish: Zinc
Length: 3 1/4 in
Weight: 9.41 lbs
Material: Steel
Finish: Zinc