Beam Clamp With "J" & "U" Hook, Max Flange: 1", Steel/Zinc

Item #: 0981426

Cat #: B760-22A-J6ZN

UPC: 781011574277

$ 80.88 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp With "J" & "U" Hook, Max Flange: 1", Max Flange Width: 6 to 8-7/8 Inch, Material/Finish: Steel/Zinc, For Use With 1-5/8 Inch up to 3-1/4 Inch Channel.

Overview

Beam Clamp With "J" & "U" Hook, Max Flange: 1", Max Flange Width: 6 to 8-7/8 Inch, Material/Finish: Steel/Zinc, For Use With 1-5/8 Inch up to 3-1/4 Inch Channel.
Also known as: 781011574277, B760-22A-J6ZN, BLIB76022AJ6ZN

Specifications

Material: Low Carbon Steel
Material: Low Carbon Steel