EDGE PIPE CLAMP, 2", HD GLVD

Item #: 0981336

Cat #: B671-2HDG

UPC: 781011567552

$ 85.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe clamp, 2" H x 2" D, Malleable iron, Parallel pipe clamp, Hot dipped galvanized

Overview

Eaton B-Line series pipe clamp, 2" H x 2" D, Malleable iron, Parallel pipe clamp, Hot dipped galvanized

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011567552, B671-2HDG, BLIB6712HDG

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in