ROD COUPLING, 1"-8, 2 3/4" LEN

Item #: 0981300

Cat #: B655-1ZN

UPC: 781011562892

$ 73.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series rod coupling, 1" H x 1" D, Steel, 5900 Lbs load cap, 3/4"-10 thread/rod size

Overview

Eaton B-Line series rod coupling, 1" H x 1" D, Steel, 5900 Lbs load cap, 3/4"-10 thread/rod size

Eaton's B-Line series threaded accessories are designed to help reduce installation time, and are a available in a wide range of types and sizes.

Also known as: 781011562892, B655-1ZN, BLIB6551ZN

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc Plated
Diameter: 1 in
Finish: Zinc Plated
Material: Steel