ROD COUPLING, 5/16"-18, 7/8" LEN

Item #: 0981296

Cat #: B655-5/16ZN

UPC: 781011562489

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series rod coupling, 0.3125" H x 0.625" D, Steel, 730 Lbs load cap, 5/8"-11 thread/rod size

Overview

Eaton B-Line series rod coupling, 0.3125" H x 0.625" D, Steel, 730 Lbs load cap, 5/8"-11 thread/rod size

Eaton's B-Line series threaded accessories are designed to help reduce installation time, and are a available in a wide range of types and sizes.

Also known as: 781011562489, B655-5/16ZN, BLIB655516ZN

Specifications

Diameter: 5/16 in
Material: Steel
Finish: Zinc Plated
Diameter: 5/16 in
Finish: Zinc Plated
Material: Steel