Air Conditioner for Enclosure, 230V, 6000 BTU

Item #: 0981134
Cat #: T430626G176
UPC:
Call for price
Company wide:
0 in stock
Air Conditioner for Enclosure, T-Series, Mid-Size, 230 Volt, 6000 BTU, Mild Steel/Powder Coated Finish

Overview

Air Conditioner for Enclosure, T-Series, Mid-Size, 230 Volt, 6000 BTU, Mild Steel/Powder Coated Finish
T-Series Mid-Size Air Conditioners keep equipment cool at a range of heat loads. Their discreet design helps them to blend into blend into rugged factory or outdoor environments. Each unit is equipped with corrosion-resistant components, compressor heaters and head pressure controls for optimal outdoor performance.
Also known as: T430626G176, HOFT430626G176

Specifications

Volts AC: 230
Phase: 1
Volts AC: 230
Phase: 1

Customer Reviews

No reviews for this product
(0)