N36 6K 460V 3P RAC COR LVL2

Item #: 0981073

Cat #: N360646G360

UPC: 783510357573

$ 11942.18 EA
Company wide:
0 in stock

Overview

N36 6K 460V 3P RAC COR LVL2

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510357573, N360646G360, HOFN360646G360

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 1757
Width: 11.500 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
Wattage: 1757
Depth: 14 in
Material: Steel
BTU: 6000
IP/NEMA Rating: NEMA 4X