N36 6K 115V 1P RAC COR LVL2

Item #: 0981068

Cat #: N360616G360

UPC: 783510357481

$ 11245.45 EA
Company wide:
0 in stock

Overview

N36 6K 115V 1P RAC COR LVL2

SpectraCool Narrow with Advanced Corrosion Protection Solutions provide industry leading corrosion protection to components critical to the performance of the air conditioner. For applications where air conditioners are exposed to harsh, corrosive, chemical elements. Hoffman utilizes advanced coatings to protect the critical components, extending their life and optimizing the extended performance level of the product.

Also known as: 783510357481, N360616G360, HOFN360616G360

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 1757
Width: 11.500 in
Color: Light Gray
Height: 36 in
Finish: Powder Coated
Wattage: 1757
Depth: 14 in
Material: Steel
BTU: 6000
IP/NEMA Rating: NEMA 4X