
Square U-Bolt for Strut, 5", Steel, Zinc Plated
Item #: 0981049
Cat #: B500-5ZN
UPC: 781011555597
$ 23.66 EA
Company wide:
0
in stock
Documents & Guides
Square U-Bolt for Strut, 5 Inch Long, Steel - Zinc Plated, For 3-1/4 x 1-5/8 Inch Strut, With Bolts
Overview
Square U-Bolt for Strut, 5 Inch Long, Steel - Zinc Plated, For 3-1/4 x 1-5/8 Inch Strut, With Bolts
B-Line beam attachments and pipe supports are designed to provide supports without drilling or welding.
Also known as: 781011555597, B500-5ZN, BLIB5005ZN
Specifications
| Material: | Steel |
| Length: | 5 in |
| Height: | 2.500 in |
| Width: | 1.650 in |
| Size: | 3/8-16 |
| Material: | Steel |
| Height: | 2.500 in |
| Size: | 3/8-16 |
| Length: | 5 in |
| Width: | 1.650 in |