G52 8K 460V 3P RAC COR LVL2

Item #: 0981013

Cat #: G520846G360

UPC: 783510356736

$ 12408.27 EA
Company wide:
0 in stock

Overview

G52 8K 460V 3P RAC COR LVL2

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510356736, G520846G360, HOFG520846G360

Specifications

Color: Light Gray
Wattage: 3500
Material: Steel
BTU: 8000
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Color: Light Gray
Material: Steel
Finish: Powder Coated
Width: 17.120 in
Depth: 11.660 in
Wattage: 3500
BTU: 8000
IP/NEMA Rating: NEMA 4X
Height: 52.690 in